Shop All Pullers
Urrea
Jaw safety clip for 6-ton puller
Mfr # 4211S
Zoro # G9838523
product price: $0.91
/ea
Sold in multiples of 12 for $10.92
$10.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Jaw safety clip
- Capacity Cross bar for 6-ton puller
- For Use With . Heigth: 5/8". Width: 13/32". Calibre in
- Puller Length 0.39
- Material Steel
Product Information
Dimensions
Puller Length | 0.39 |
Screw Width | 0.39 |
Details
Item | Safety clip |
Includes | Jaw safety clip |
Capacity | Cross bar for 6-ton puller |
For Use With | . Heigth: 5/8". Width: 13/32". Calibre in |
Material | Steel |
Application | Heavy duty |
Hammer Weight | 0 |
Description
Length: 7/8". Heigth: 5/8". Width: 13/32". Calibre: 0.025 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Tool Kit, 120 V AC, Corded, 3.4 Degrees Oscillation Angle (MM 500 PLUS Q-START SET)
- DRILL AMERICA 1/2"-20 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54741)
- MAKITA 12" Portable Planer (2012NB)
- WESTWARD Spiral Point Tap, Plug 3 Flutes (5TWE3)
- URREA 10 ton straight jaw puller set 14pc with metal box (4030B)
- URREA Reversible Jaw Puller 10" type C (4047)
- URREA Pitman puller for large vehicles and trucks (4052)
- URREA 10 ton straight jaw puller set 12pc without metal box (4234)
- URREA Harmonic balancer puller set 25 pc in plastic box (4205A)
- URREA 6 ton straight jaw puller set 12PC without metal box (4213)
- URREA 10 ton straight jaw puller set 8pc with metal box (4232SJB)
- Urrea Pullers and Separators