Shop All Interchangeable Tips & Heads
Urrea
Interchangeable face for 1-1/2” dead blow hammer green
Mfr # SF15T
Zoro # G0300012
product price: $12.89
/ea
Sold in multiples of 2 for $25.78
$25.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness Shore A 30 sec. 59 - 73
- Tip Material Polyurethane
- Color Green
- Overall Length 1.38
- For Use With A sec, Heavy duty
Product Information
- Brand Urrea
- MFR # SF15T
- Zoro # G0300012
- UPC # 660731633320
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 1.38 |
Details
Hardness | Shore A 30 sec. 59 - 73 |
Tip Material | Polyurethane |
Color | Green |
For Use With | A sec, Heavy duty |
Item | Faces for hammers |
Description
Interchangeable faces for 1-1/2” dead blow hammers. Strike force: rugged. Color: green. Hardness: Shore A 30 sec. 59 - 73.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial (101832)
- TE-CO Serrated End Clamp, 1-1/8 In, 2-1/2 In (30504)
- WRIGHT TOOL Comb Wrench 2.0 12 Pt Metric (41112)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- URREA Anti Shock plastic faces 16 Oz (1383A)
- URREA Interchangeable faces hamer 2-13/32" (1362)
- URREA Interchangeable face for 1-1/2” dead blow hammer brown (SF15ST)
- URREA Interchangeable face for 1-1/2” dead blow hammer bronze (SF16B)
- VAUGHAN 1 in Dia. Soft Hammer Tip, Plastic, Red, Press Fit (SF6S)
- HALDER SUPERCRAFT Dead Blow Hammer, 26 oz., 14-1/8" (3366040)
- WILLIAMS HaMMer Tip Exhard, 2in. (HSF-20XH)
- Urrea Hammers and Striking Tools