Shop All Interchangeable Tips & Heads
Urrea
Interchangeable face for 1-1/2” dead blow hammer brown
Mfr # SF15ST
Zoro # G0293816
product price: $9.89
/ea
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hardness Shore A 30 sec. 45 - 58
- Tip Material Polyurethane
- Color Brown
- Overall Length 1.42
- For Use With A sec, Heavy duty
Product Information
- Brand Urrea
- MFR # SF15ST
- Zoro # G0293816
- UPC # 660731635980
- Country of Origin United States
- Category Interchangeable Tips & Heads
Dimensions
Overall Length | 1.42 |
Details
Hardness | Shore A 30 sec. 45 - 58 |
Tip Material | Polyurethane |
Color | Brown |
For Use With | A sec, Heavy duty |
Item | Faces for hammers |
Description
Interchangeable faces for 1-1/2” dead blow hammers. Strike force: soft. Color: brown. Hardness: Shore A 30 sec. 45 - 58.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO403 Arbor 4MT/3JT (7321N)
- PANAVISE 3-3/4" x 5" Multi-Angle Vise Base (300)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Rx+ Series (93736RPB154570)
- OSG Jobber Drill, Carbide, 5mm, 50mm L (87705)
- URREA Anti Shock plastic faces 16 Oz (1383A)
- URREA Interchangeable faces hamer 2-13/32" (1362)
- URREA Interchangeable face for 1-1/2” dead blow hammer bronze (SF16B)
- HALDER SIMPLEX Simplex 40 Replacement Face Insert, Hard (3207.04)
- WILLIAMS HaMMer Tip Tough, 1-1/2in. (HSF-15T)
- HALDER SUPERCRAFT Dead Blow Hammer, 62 oz., 12-3/4" (3377060)
- HALDER SIMPLEX Simplex 50 Replacement Face Insert, Hard (3207.05)
- Urrea Hammers and Striking Tools