Shop All Screwdriver Bits
Urrea
Insert Bit, Ph #2 1" Lg 1/4"
Mfr # 20008
Zoro # G9821811
product price: $0.37
/ea
Sold in multiples of 25 for $9.25
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Urrea
- MFR # 20008
- Zoro # G9821811
- UPC # 660731604757
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Description
1/4” hex drive Phillips® screwdriver bit. They are made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. Tip Size: PH2. Tip Diameter: 15/64”. Total length: 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 100-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441611)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X25)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.375In (A-170)
- KING INNOVATION King Krimper 14" Ratcheting Style Cri (46550)
- URREA Power Bit, Ph #2 1/4X3-1/2" (12032)
- URREA 1/4” hex drive slotted screwdriver bits 12F-14R 1" (22016)
- URREA Power Bit, Torx T6X1-15/16 Hd (16040X)
- URREA Ph #1 1/4X3-1/2" Heavy-duty 1/4” hex power drive Phillips® bits (12031X)
- URREA 8F-10R Heavy-duty 1/4” hex power drive slotted bit (14016X)
- URREA Power Bit, Torx T6 1/4X1-15/16 (16040)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- Urrea Screwdriver Bits