Shop All Infrared Thermometers
Urrea
Infrared thermometer -50 ~ 999 ºC
Mfr # UD80
Zoro # G0332596
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Thermometer
- Length 2.6
- Color Black
- Material Plastic
- Application Industrial duty
Product Information
- Brand Urrea
- MFR # UD80
- Zoro # G0332596
- UPC # 660731666656
- Country of Origin Taiwan, Province of China
- Category Infrared Thermometers
Dimensions
Length | 2.6 |
Width | 4.09 |
Details
Item | Thermometer |
Includes | Thermometer |
Color | Black |
Material | Plastic |
Application | Industrial duty |
Temp. Range (F) | (-58 a 1830) °F |
Temp. Range (C) | (-50 a 999) °C |
Description
LCD Screen. Accurate readings for a long time. Laser view can be turned on and off. Uses: Electrical maintenance. Automotive repairs and maintenance. Air conditioners. Manufacturing processes. Any location requiring temperature monitoring. Max/min/average/∆T. Auto measurement. Audible tones. Memory stores data.Temperature range:-50 ~ 999 oC (-58 ~ 1830 oF). Memory points: 10. Reading time: 500 ms. Resolution: 1 oC (1 oF). Distance to spot ratio: 12:1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Cone Adapter for K4010 and R7150 Tachometers (CONE)
- FLUKE Power Quality Analyzer (FLUKE-1777)
- CONTROL CO Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4126)
- LABEXACT 2Qualtitative Filter Paper, 12.5cm, PK100 (12K922)
- FLIR Infrared Thermometer, LCD, -22 Degrees to 1202 Degrees F, Single Dot Laser Sighting (TG56-2)
- EXTECH Infrared Thermometer, Backlit LCD, -58 Degrees to 3992 Degrees F, Single Dot Laser Sighting (42570)
- REED INSTRUMENTS Compact Infrared Thermometer, 12:1,752 (R2300)
- MILWAUKEE TOOL 10:1 Infrared Temp-Gun (2267-20NST)
- FLUKE IR Cam, 120x90IR Res, 50x38FOV (FLK-PTI120 9HZ 400C)
- DIGI-SENSE Infrared Thermometer and NIST-Traceable (20250-04)
- REED INSTRUMENTS IR Therm, SingleDot, -26 to 1472F (R2320-NIST)
- Urrea Infrared Thermometers