Shop All Bottle Jacks
Urrea
Industrial hydraulic bottle jack, 4 ton
Mfr # 2404N
Zoro # G0333445
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Height Min. 7-41/64"
- Application Industrial duty
- Width 4.33
- Handle Length 5.12
Product Information
- Brand Urrea
- MFR # 2404N
- Zoro # G0333445
- UPC # 660731626612
- Country of Origin Mexico
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 7-41/64" |
Width | 4.33 |
Handle Length | 5.12 |
Details
Lifting Capacity | 8,818 lb |
Application | Industrial duty |
Item | Jack |
Description
"URREA hydraulic equipment gives me the right power to make work easier". These types of equipment are indispensable in operations of maintenance, assembly and disassembly, repairs of machines and structures of all kinds, ideal for automotive laminate workshops and metal-mechanical production workshops. This hydraulic bottle jack is ideal to lift cars and trucks and features a piston and a tube of lever manufactured in steel. Also it has a safety valve against overload and a hydraulic stroke limitation. Vertical and horizontal use. 4 tons (8,818 lb) capacity. 7-41/64" minimum height. 14-61/64" maximum height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Fiberglass Step Stool, Capacity 375 lb (11933)
- BUYERS PRODUCTS Buyers Products A-Frame Coupler w/ 2" Ball - 0091091 (91091)
- TACO MARINE Flex Vinyl Rub Rail Kit - Black w/Black Insert - 50' - 1-1/4" (V11-3447BBK50-2)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 240V 6.3A, 3/4in. Hose, 100-120 deg F 38-49 deg C (3309053)
- URREA Industrial hydraulic bottle jack, 12 ton (2412N)
- URREA Industrial hydraulic bottle jack, 6 ton (2406N)
- URREA Industrial hydraulic bottle jack, 2 ton (2402N)
- PRO-LIFT Bottle Jack, Hydraulic, 6 tons (B-006D)
- SFA COMPANIES Omega 12 Ton In-Line Bottle Jack - 10120 (10120)
- ESCO/EQUIPMENT SUPPLY CO Bottle Jack (10383)
- WESTWARD Bottle Jack, 20 ton Lifting Capacity (787LA0)
- Urrea Bottle Jacks