Shop All Bottle Jacks
Urrea
Industrial hydraulic bottle jack, 12 ton
Mfr # 2412N
Zoro # G0333472
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Height Min. 9-1/16"
- Lifting Height Max. 18-45/64"
- Width 6.3
- Application Industrial duty
- Handle Length 6.69
Product Information
- Brand Urrea
- MFR # 2412N
- Zoro # G0333472
- UPC # 660731626643
- Country of Origin Mexico
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 9-1/16" |
Lifting Height Max. | 18-45/64" |
Width | 6.3 |
Handle Length | 6.69 |
Details
Lifting Capacity | 26,455 lb |
Application | Industrial duty |
Item | Jack |
Description
"URREA hydraulic equipment gives me the right power to make work easier". These types of equipment are indispensable in operations of maintenance, assembly and disassembly, repairs of machines and structures of all kinds, ideal for automotive laminate workshops and metal-mechanical production workshops. This hydraulic bottle jack is ideal to lift cars and trucks and features a piston and a tube of lever manufactured in steel. Also it has a safety valve against overload and a hydraulic stroke limitation. Vertical and horizontal use. 12 tons (26,455 lb) capacity. 9-1/16" minimum height. 18-45/64" maximum height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Transmission Filter, 4-5/8 x 10-9/32 In (BT359)
- SPARTAN POWER 5 foot 1/0 AWG Battery Cable Set with 3/8" Ring Terminals (SP-5FT1/0CBL38)
- LIPPERT 10IN X 2.25IN RH FORWARD SELF-ADJUSTING BRAKES, 4-BOLT: 3500# AXLE (296650)
- GATES FHP LOW HORSE-POWER V-BELT (2410)
- URREA Industrial hydraulic bottle jack, 6 ton (2406N)
- URREA Industrial hydraulic bottle jack, 2 ton (2402N)
- AMERICAN FORGE & FOUNDRY Bottle Jack, 6 ton, Max Lift 16 1/4" H (3606)
- SAFEGUARD Welded Inline Bottle Jack, Shorty, Steel, 12 Ton Capacity (61124)
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Heavy Duty - Manual Hydraulic (3550)
- SFA COMPANIES Pro-Lift 20 Ton Bottle Jack - Shorty - B-S20D (B-S20D)
- K-TOOL INTERNATIONAL 12-Ton Short Bottle Jack (Welded) (KTIXD63214)
- Urrea Bottle Jacks