Shop All Hex Keys
Urrea
Industrial grade ball end L-type Hex Key Set 9Pc Mm
Mfr # 4996
Zoro # G9829852
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Hex key sets, 9 pieces
- Length 3.94 in
- Weight 0.76 lbs
- Application Industrial duty
Product Information
Dimensions
Length | 3.94 in |
Height | 0.79 in |
Details
Handle Material | Steel |
Includes | Hex key sets, 9 pieces |
Weight | 0.76 lbs |
Application | Industrial duty |
Item | Hex key set |
Number of Pieces | 9 |
Handle Color | Black |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip sizes: 1.5 mm, 2 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8mm, 10mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Pilot Drill, Hex, 3/8In, 0.31PilotDrill (600648P)
- DRILL AMERICA #21 HSS Split Point Jobber Length Drill Bit, Overall Length: 3-1/4" (DWDSP21)
- HOUGEN 1/2 in. X 3/4 in. RotaLoc Annular Cutter (17116)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Fixed, Steel (K0671.2080XCN)
- URREA 5 Mm Industrial grade ball end L-type Hex Key (49-5BP)
- URREA T-handle 6" Length Hex Key 5/32" (46410)
- URREA 1/8 In Vinyl Handle 6 In Long (46408G)
- URREA T40 Industrial grande short L-type Torx Hex Key (49T40)
- URREA 1/8" T-handle 6" lg Hex Key (46408)
- URREA T9 Industrial grande short L-type Torx Hex Key (49T9)
- KLEIN TOOLS SAE L-Shape Hex Key, 1/4" Tip Size (LL16)
- Urrea Hex Keys & Hex Key Sets