Shop All Hex Keys
Urrea
Industrial grade ball end L-type Hex Key Set 13Pc
Mfr # 4995
Zoro # G9814802
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Hex key sets, 13 pieces
- Application Industrial duty
- Height 0.79 in
- Length 3.74 in
Product Information
Dimensions
Height | 0.79 in |
Length | 3.74 in |
Details
Handle Material | Steel |
Includes | Hex key sets, 13 pieces |
Application | Industrial duty |
Weight | 0.85 lbs |
Handle Color | Black |
Number of Pieces | 13 |
Item | Hex key set |
Description
Industrial Grade Ball End L-Type Hex Keys. 25° entry angle for work in hard to reach areas. Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry provides perfect coupling. Tip sizes: 0.05”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMFLO Steel Manual Air Hose Reel (503HR-RET)
- DEWALT 13-Pc. Black Oxide Drill Bit Set (DW1163)
- CLEVELAND Spiral Flute Tap, Plug, 3 (C58581)
- HALDER SIMPLEX Simplex 40 Mallet with Nylon and Al (3089.04)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- URREA Ball Hex Key 9" T-Hdle 5Mm (46516LBGP)
- URREA 27Mm Industrial grande short L-type Hex Key (49-27)
- URREA 8 Mm Industrial grande short L-type Hex Key (49-8)
- URREA 9/64" T-handle 6" lg Hex Key (46409)
- URREA 3/16" Industrial grade ball end L-type Hex Key (49-3/16BP)
- GRAY TOOLS 4mm T-handle S2 Hex Key, 1000V Insulated (67604-I)
- Urrea Hex Keys & Hex Key Sets