Shop All Bench Vises
Urrea
Industrial bench vise 5"
Mfr # 425N
Zoro # G9841515
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Iron
- Max. Opening 5-15/64"
- Deep Throat 3-47/64”
- Features Swivel base 360°. Made of malleable cast iron. Pipe clamp for up to 2 “in diameter. Forged jaws. Jaw width: 5". Maximum opening: 5-15/64”. Throat deep: 3-47/64”. Pipe jaw capacity: 1/4” to 2”.
- Pipe Jaw Included 1/4" to 2"
Product Information
- Brand Urrea
- MFR # 425N
- Zoro # G9841515
- UPC # 660731628234
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw width | 5" |
Details
Description
Swivel base 360°. Made of malleable cast iron. Pipe clamp for up to 2 “in diameter. Forged jaws. Jaw width: 5". Maximum opening: 5-15/64”. Throat deep: 3-47/64”. Pipe jaw capacity: 1/4” to 2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1.00mm - 13.00mm HSS Jobber Drill Bit Set 25Pc. (.5mm Increments) (D/A4025-SET)
- MONTANA BRAND 26 Piece Power Driving Bit Set (MB-64866)
- PERFORMANCE TOOL 1/2 In Dr. Deep Socket 1-1/8 In Socket Dp 1-1/8, W32336 (W32336)
- APEX 1/4" Square Drive Socket 6 (MB-11MM21)
- URREA Industrial bench vise 6" (426N)
- URREA Replacement jaw for vise 425N (425NK)
- IRWIN 5" Multi-Purpose Vise (4935505)
- IRWIN LD WRKSHOP VISE SWVL4.5"" (4935507)
- WILTON 4" Drill Press Vise, 1-1/2 D, 4-1/2" Open (69997)
- C.H. HANSON Palmgren 9612403 Low Profile Drill Press Vise, 4" (9612403)
- PALMGREN 2-7/16" Light Duty Angle Vise, w/Base, 2-1/2" with Swivel Base (9611255)
- Urrea Bench Vises