Shop All Ball Peen Hammers
Urrea
Indestructible handle ball pein hammer 20Oz
Mfr # 1320HD
Zoro # G0309207
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 13.78
- Application Mega duty
- Overall Length 4.33
- Handle Color Black
- Head Material Steel
Product Information
- Brand Urrea
- MFR # 1320HD
- Zoro # G0309207
- UPC # 660731910919
- Country of Origin India
- Category Ball Peen Hammers
Dimensions
Overall Width | 13.78 |
Overall Length | 4.33 |
Head length | 4-9/32" |
Face diameter | 1-9/16" |
Details
Item | Hammer |
Application | Mega duty |
Handle Color | Black |
Head Material | Steel |
Description
Fixed steel plate that eliminates possibility of handle loosing or detaching. 2 9/32” steel rods through the handle, soldered to the head so it does not detach. Hitting face with 50-58 HRc hardness. Plastic thimble. Induction hardened hitting zone. Handle material: Rubber grip. Head weigth: 20 oz. Face diameter: 1-9/16”. Head length: 4-9/32”. Handle length: 14”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Torx Key 8Pc T8-T40 (25581)
- MARTIN SPROCKET & GEAR Gear Miter, HMK1025 (HMK1025)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L610)
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 1/2" X 3/8" (12-501)
- URREA Polished ball pein head hammer 16 Oz (1316P)
- URREA Polished ball pein head hammer 8 oz (1308P)
- URREA Polished ball pein head hammer 48 Oz (1348P)
- URREA Polished ball pein head hammer 32 oz (1332P)
- URREA Short black ball pein hammer, fibberglass handle 24Oz (1324FVS)
- URREA Non-Sparking Ball Pein Hammer, 25 Oz (UH02FG)
- SURTEK BallPeen Hammer 16Oz (16S)
- Urrea Ball Peen Hammers