Shop All Impact Socket Extensions
Urrea
Impact extension 1/2"X5"
Mfr # 7181P
Zoro # G9829825
product price: $8.15
/ea
Sold in multiples of 6 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Impact Sockets
- Output Drive Size 1/2"
Product Information
- Brand Urrea
- MFR # 7181P
- Zoro # G9829825
- UPC # 660731618723
- Country of Origin Mexico
- Category Impact Socket Extensions
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | SAE |
For Use With | Impact Sockets |
Item | Extension |
Description
Phosphate Finish. Frame with bolt. 1/2" drive impact socket accessory. Spring-loaded pin drive. Length total: 5".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Tap, 1"-11-1/2, Taper, 4 Flutes, NPT (E-5117)
- DIABLO 2-11/16" Carbide Tipped Hole Saw (DHS2687CT)
- K-TOOL INTERNATIONAL Tapered Scratch Awl (KTI-70010)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 37 mm Size, Deep Socket, Black Phosphate (49-66-6412)
- URREA Impact extension 3/4"X10" (7568)
- URREA Impact extension 1/2"X2" (7180P)
- URREA Impact extension 1/4"X6" (6965)
- URREA Impact extension 3/4"X10" BALL IMP (7568B)
- URREA Impact extension 1/4"X2" (6962)
- URREA Impact extension 3/4"X7" BALL IMP (7567B)
- WESTWARD 1/2" Drive Impact Adapter and Extension Set, SAE, 6 pcs, Black Oxide (4PRH6)
- Urrea Sockets & Ratchets