Shop All Hacksaw and Coping Saw Blades
Urrea
High tension bimaterial hacksaw 12"
Mfr # 353F
Zoro # G0332745
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Material Aluminium body
- Blade Length 12"
- Blade Width 6.1
- Includes Hacksaws
Product Information
- Brand Urrea
- MFR # 353F
- Zoro # G0332745
- UPC # 660731608113
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12" |
Blade Width | 6.1 |
Details
Item | Hacksaw |
Application | Heavy duty |
Material | Aluminium body |
Includes | Hacksaws |
Number of Pieces | 1 |
Handle material | Bimaterial |
Description
Fixed, high tension hacksaw. Made of aluminum. Strong and light design. Blade length: 12”. Blade length: 12”. High tension. Material: bimaterial. Blade: 12". Length: 15-1/4”. Cut angle: 90° and 45°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 7/16 in Size 6 pt Deep Depth, Black Oxide (J7346HT)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B180750)
- KRAFT TOOL Anodized Al Swaged Button Handl, 6 ft. (CC289SR)
- HYDE Putty Knife, Flexible, 2", Carbon Steel (06222)
- URREA Adjustable hacksaw 12" (352)
- URREA Urrea Adjustable Hacksaw Frame, 352, 15-1/2" Long, Holds 8, 10 & 12" Blades (352)
- URREA Fixed plastic hacksaw 12" (354P)
- URREA High tension hacksaw 12" (353AT)
- URREA Bimetalic Hacksaw blade 12"X24 (HB1224B)
- STANLEY Hacksaw Blade, 12 In, 32 TPI, Bi-metal (15-630)
- REMGRIT Hack Saw Blade, Medium, 10" x 3/4" (GH10)
- Urrea Hacksaw and Coping Saw Blades