Shop All Combination Wrenches
Urrea
High Leverage Wrench, 41Mm opening dimension.
Mfr # 2641MHL
Zoro # G9731125
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 22"
- Application Heavy duty
- Includes Metric high-leverage offset box-end wrenches with tapared spud end
Product Information
- Brand Urrea
- MFR # 2641MHL
- Zoro # G9731125
- UPC # 660731682168
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 22" |
Details
Application | Heavy duty |
Includes | Metric high-leverage offset box-end wrenches with tapared spud end |
Description
Urrea assembling system wrenches allow you to work in vertical and horizontal positions in hard to reach places. Their design allows them to generate optimum torque with no possibility of any type of user injury coming from the wrench, making it a very safe high-leverage wrench. Phosphatized finish protects it against corrosion. Extension bar provides greater leverage. Anti-slip grip allows the user to get a better grip on this tool. Opening size: 41 mm. Tool lenght: 22”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Assembly, Length 48 In (TTSAHOS48BLPG)
- ZORO SELECT Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11004375)
- WESTWARD 7 1/8 in Wire Stripper 20 to 10 AWG (1YNA3)
- AMPCO SAFETY TOOLS 24 in L 4 1/4 in Cap. Aluminum Straight Pipe Wrench (W-214AL)
- URREA 12-point Full polished flex head Wrench, 11/16" opening size (1270-22)
- URREA Full polished 12-point 45° box-end wreches, 3/4" X 7/8" opening size (8184)
- URREA Full polished 12-point 15° box-end wrench, 5/8" x 11/16" opening size (1134)
- URREA 12-point black finish combination wrench 17 mm opening size (1217MB)
- URREA 19Mm Non-sparking Combination 12-point Wrench (UH1219M)
- URREA Satin Finish 12-point Combination Wrench 51 MM (1251MA)
- URREA Full polished Open-end Wrench, 7/16" X 1/2" opening size (3025)
- Urrea Combination Wrenches