Shop All Wire Strippers & Crimpers
Urrea
High leverage ergonomic wire stripper 10-20 AWG with lock
Mfr # 291P
Zoro # G0278985
product price: $20.99
/ea
Sold in multiples of 3 for $62.97
$62.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Application Heavy duty
- Includes Cutter
- Handle Color Red
- Width 2.36
Product Information
- Brand Urrea
- MFR # 291P
- Zoro # G0278985
- UPC # 660731647983
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Width | 2.36 |
Details
Material | Metal |
Application | Heavy duty |
Includes | Cutter |
Handle Color | Red |
Item | Cutter |
Description
Ergonomic handles. Each tool is clearly marked with the wire gaude it can strip or the screw diameters it can cut. Exceed ASME B107.500 Standard. Total length: 7-1/4”. Striping capacity Solid: 10, 12, 14, 16, 18. Striated: 12, 14, 16, 18, 20. Screw Shearing: 6 - 32, 8 - 32.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench Set, SAE, 26 pcs. (J1200-80ASD)
- DIABLO High Speed Steel Jig Saw Blades Are, PK5 (DJT118B5)
- KNIPEX 6 1/4 in 22 Needle Nose Plier Cushion Grip Handle (22 08 160 SBA)
- GENERAL TOOLS Inspection Mirror, Oblong Mirror, 2 x 312 in Mirror, Glass Mirror, 16 in OAL (560)
- URREA Aviation tin snip straight, yellow (303S)
- URREA High leverage front stripper/cutter 6-3/4" (292)
- URREA Universal wire stripper 10-20AWG (296)
- URREA Wire Stripping Plier 10-22Awg with crimper and screw cutter (298)
- URREA Upfront strippper/cutter with lock 6-3/4" (297)
- URREA 9 In Lg Copper Wire Cutters (289G)
- SWE-TECH 3C Terminal Crimp Tool. Clamshell (FWT12150C)
- Urrea Crimping Tools