Shop All Bit Socket Sets
Urrea
Hexagonal Short Tip Bit Socket Set, SAE, 7 pcs
Mfr # 49907
Zoro # G9821279
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 7
- Includes (7) Socket 3/8" Drive: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Product Information
- Brand Urrea
- MFR # 49907
- Zoro # G9821279
- UPC # 660731611489
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (7) Socket 3/8" Drive: 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Item | Hexagonal Short Tip Bit Socket Set |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. The set includes the following bit sizes: 1/8”, 5/32”, 3/16”, 7/32”, 1/4”, 5/16”, 3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOL Pick Hammers, MARTIN TOOLS (156G)
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (80159D2B51625)
- STANDARD IGNITION Multi-Function Socket, S-43N (S-43N)
- DAYTON Hose Extension Kit (3AA35)
- URREA Hexagonal Socket Bit, Metric, 6 pcs (5441M6)
- URREA Torx Tip Socket Set, Torx(R), 9 pcs (5239C)
- URREA Ribe Long Bit, SAE, 5 pcs (5443M5)
- URREA Ball End Hexagonal Bit, SAE, 6 pcs (4900BD)
- URREA Socket Set, Torx(R), 7 pcs (5439C)
- URREA Female Torx(R) Socket, Torx(R), 14 pcs (52ET14)
- WRIGHT TOOL Set 1/4" Dr 11 Pc Set - Hex Bit Skts w/S (205)
- Urrea Bit Socket Sets