Shop All Bit Socket Sets
Urrea
Hexagonal Short Bit, SAE, 10 pcs
Mfr # 4770-10
Zoro # G9748409
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE
- Finish Nickel Chrome
- SAE or Metric SAE
- Number of Pieces 10
Product Information
- Brand Urrea
- MFR # 4770-10
- Zoro # G9748409
- UPC # 660731672688
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE |
Finish | Nickel Chrome |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (10) Bit Socket of 2" Length: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Item | Hexagonal Short Bit |
Material | Chrome Vanadium Steel |
Description
The URREA 1/4 in hex bit sockets, are made of chrome vanadium steel with nickel - chrome plated. This set features 10 bit sockets sizes: 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4". Used for automotive and industrial maintenance and repair work. Meets National and International standards: American and European. There is an Urrea socket always available and ready for any challenge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 5-in-1 Impact Socket Set (660KIT1)
- VIKING 9/16" Type 240 Black Jobber Drill 118° Pt. HSS (01350)
- INGERSOLL-RAND 1" Air Impact Wrench, 1400 ft-lbs Torque, Heavy Duty, D-handle (1712B2)
- MARSHALLTOWN Blue Steel, Taping Knife, 8" X 3-1/8" (4508D)
- URREA Combination drive torx bit socket set 7PC (4752E)
- URREA Socket Set, Metric, 6 pcs (4990M6)
- URREA Torx Short Socket, Torx(R), 10 pcs (5200TX)
- URREA Ball End Hexagonal Bit, SAE, 6 pcs (4900BD)
- URREA Torx Tip Socket Set, Torx(R), 9 pcs (5239C)
- URREA Combination drive torx bit socket set 9PC (4752W)
- WILLIAMS 3/8" Drive Socket Hex Bit Set, 17 pcs (MSB-17RC)
- Urrea Sockets & Ratchets