Shop All Bit Sockets
Urrea
Hexagonal Short Bit Hand Socket, SAE 3/8" Drive
Mfr # 49908M
Zoro # G9806813
product price: $2.79
/ea
Sold in multiples of 6 for $16.74
$16.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Polished Mirror
- Number of Pieces 1
- Includes (1) 3/8" Drive Hexagonal Socket of 2-3/8" Length: 8mm
Product Information
- Brand Urrea
- MFR # 49908M
- Zoro # G9806813
- UPC # 660731611519
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Finish | Polished Mirror |
Number of Pieces | 1 |
Includes | (1) 3/8" Drive Hexagonal Socket of 2-3/8" Length: 8mm |
Item | Hexagonal Short Bit Hand Socket |
SAE or Metric | SAE |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 8 mm. Total length: 2-3/8”. Total bit length: 1-5/16”. Bit length exposed: 27/32”. Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Oscillating Tool, 12V, Bonus Battery (DCS353B/DCB124)
- KYOCERA External Grooving Blade, KGDL 3T10C, External Grooving & Cut-Off Blade (KGDL3T10C)
- DASCO CHISEL MASON'S 1.25X7.5"" (332-0)
- PROTO Locking Extension 1" Dr, 8 in L, 1 Pieces, Chrome (J5861)
- URREA 3/8" Drive Hex 3/16" Short Bit Socket (4990-3/16)
- URREA 1/2" drive, hexagonal short bit socket 5/8" (5441-5/8)
- URREA Hexagonal Short Bit, Metric 1/2" Drive (544117M)
- URREA Socket, SAE 3/8" Drive (4990-7/32)
- URREA Hexagonal Extra Long Bit, Metric 3/8" Drive (49904M)
- URREA Socket, Metric 3/8" Drive (49905M)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 3/4 in L (54TM05)
- Urrea Bit Sockets