Shop All Bit Sockets
Urrea
Hexagonal Extra Long Bit, Metric 3/8" Drive
Mfr # 49904M
Zoro # G9797275
product price: $2.79
/ea
Sold in multiples of 6 for $16.74
$16.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Number of Pieces 1
- Finish Polished Mirror
- Includes Hexagonal Socket of 6" Length: 4mm
Product Information
- Brand Urrea
- MFR # 49904M
- Zoro # G9797275
- UPC # 660731611441
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
Number of Pieces | 1 |
Finish | Polished Mirror |
Includes | Hexagonal Socket of 6" Length: 4mm |
Item | Hexagonal Extra Long Bit |
Material | Chrome Vanadium Steel |
SAE or Metric | Metric |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 4 mm. Total length: 2-3/8”. Total bit length: 1-5/16”. Bit length exposed: 27/32”. Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Economy Bowsaw, 21" (SE-16-21)
- KIPP Pull Handles aluminum (K0201.120053)
- CMT Trimmer Router Bit, HWM, 1/4 in (843.063.11)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 3/8 in Tip, 3 in L (41212)
- URREA Hexagonal Socket Bit, Metric 3/8" Drive (499010M)
- URREA Socket, Torx(R) 3/8" Drive (5218TX)
- URREA T15 Torx 1/4"drive bit socket (473915W)
- URREA Ribe Long Bit, Metric 3/8" Drive (4991-6M)
- URREA 1/2" drive, hexagonal short bit socket 1/2" (5441-1/2)
- URREA 1/4"drive, 2.5mm hex bit socket. (477025M)
- WRIGHT TOOL Bit Sockets 1/2" Dr Hex Bit Metric Socke (42L-10MM)
- Urrea Bit Sockets