Shop All Hand Files and Rasps
Urrea
Heavy duty triangular file 8"
Mfr # UFTP8
Zoro # G0334468
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 10.248"
- Application Heavy duty
- Includes 3 file
- Width 0.5939/64"
Product Information
- Brand Urrea
- MFR # UFTP8
- Zoro # G0334468
- UPC # 660731692037
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10.248" |
Width | 0.5939/64" |
Details
Item | Files |
Profile Shape | Triangular |
Application | Heavy duty |
Includes | 3 file |
Blade Material | Steel |
Handle Color | Silver |
Description
Designed for internal, acute angle sharpening and for the fine finishing on straight edges. Recommended for fast trimming. Length: 8”. Width: 39/64”. Use: Heavy duty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- BETA Reversible Ratchets for Torque Bar (006120000)
- WILLIAMS Adj. Hook Spanner 6-1/8 To 8-3/4in. (474B)
- LENOX 12" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (22755OSB156R)
- URREA Regular triangular file 8" (UFTR8)
- URREA Half round bastard files 10" (UFMB10)
- URREA Flat smooth file 12" (UFPM12)
- URREA Round smooth file 8" (UFRM8)
- URREA Round bastard files 8" (UFRB8)
- URREA Regular triangular file 7" (UFTR7)
- SIMONDS Veneer Knife File, 10 (73761830)
- Urrea Cutting and Shaping Tools