Shop All Hand Files and Rasps
Urrea
Heavy duty triangular file 7"
Mfr # UFTP7
Zoro # G0333716
product price: $4.25
/ea
Sold in multiples of 12 for $51.00
$51.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 0.557"
- Application Heavy duty
- Includes 2 file
- Width 9.069/16"
Product Information
- Brand Urrea
- MFR # UFTP7
- Zoro # G0333716
- UPC # 660731697414
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 0.557" |
Width | 9.069/16" |
Details
Item | Files |
Profile Shape | Triangular |
Application | Heavy duty |
Includes | 2 file |
Blade Material | Steel |
Handle Color | Silver |
Description
Designed for internal, acute angle sharpening and for the fine finishing on straight edges. Recommended for fast trimming. Length: 7”. Width:9/16”. Use: Heavy duty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Holder 4 Pocket (1104)
- MILTON Lever Style Blow Gun, OSHA Tip, 1/4" NPT, PK25 (150BK)
- GREENLEE Knockout Punch, 1 61/64" Size (K2P-1-1/2-B)
- KNIPEX 3/8 in Drive Hexagon Socket 6 pt., Metric (98 39 05)
- URREA Flat bastard file 12" (UFPB12)
- URREA Half round bastard files 12" (UFMB12)
- URREA Regular triangular file 10" (UFTR10)
- URREA Flat smooth file 10" (UFPM10)
- URREA Regular triangular file 6" (UFTR6)
- URREA Heavy duty triangular file 8" (UFTP8)
- CRESCENT NICHOLSON 4" Round Single Cut Bastard File (11526NN)
- Urrea Hand Files and Rasps