Shop All Hand Files and Rasps
Urrea
Heavy duty triangular file 6"
Mfr # UFTP6
Zoro # G0333612
product price: $3.19
/ea
Sold in multiples of 12 for $38.28
$38.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 5.676"
- Application Heavy duty
- Includes 1 file
- Width 0.391/2"
Product Information
- Brand Urrea
- MFR # UFTP6
- Zoro # G0333612
- UPC # 660731697407
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 5.676" |
Width | 0.391/2" |
Details
Item | Files |
Profile Shape | Triangular |
Application | Heavy duty |
Includes | 1 file |
Blade Material | Steel |
Handle Color | Silver |
Description
Designed for internal, acute angle sharpening and for the fine finishing on straight edges. Recommended for fast trimming. Length: 6”. Width: 1/2”. Use: Heavy duty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER OCTO-MILL Insert With Hole ODHT0605ZZN-F57 WSM35S (ODHT0605ZZN-F57 WSM35S)
- FREUD Thin Kerf Fine Finish Crosscut Blade, 9 (LU88R009)
- XTRWELD 24 in Clamp, F, 2400 PSI, 3-P S-Pad, Steel Chrome (TCFF242400HD)
- SUPERCUT 83-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (206920)
- URREA Regular triangular file 6" (UFTR6)
- URREA Half round wood rasp files 8" (UFME8)
- URREA Heavy duty triangular file 8" (UFTP8)
- URREA Flat smooth file 8" (UFPM8)
- URREA Flat bastard file 6" (UFPB6)
- URREA Half round wood rasp files 10" (UFME10)
- WESTWARD Hand File, Knife Shape, 10 In, 29/31 TPI (12F812)
- Urrea Hand Files and Rasps