Shop All Locking Pliers
Urrea
Heavy duty Sheet metal clamp locking plier 8-5/64”
Mfr # 4128
Zoro # G9838130
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Urrea
- MFR # 4128
- Zoro # G9838130
- UPC # 660731633573
- Country of Origin Spain
- Category Locking Pliers
Description
Forged jaws and teeth machined with specialized cutting tools. Riveted with bigger diameter ends brings more durability. Quick-adjustable screw. Epoxy Paint is 10 times more resistant to corrosion than nickel finish. Body and handle made of cold-rolled, highquality steel. Great for bending, forming, and crimping sheet metal without hand gripping effort. Total length: 8-5/64”. Jaw width: 1-49/64”. Maximum opening: 1-49/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive Deep Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47102)
- STARRETT Band Saw Blade, 16 ft. 5" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99915-16-05)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50814)
- GREY PNEUMATIC 3/4" Drive, 1" SAE Socket, 12 Points (3132D)
- URREA Heavy duty Chain clamp locking plier 9-27/32” (4120)
- URREA Pliers, Industrial Grade Locking Pliers Set 4Pc (2700LP)
- URREA Heavy duty long nose locking plier 9-1/16” (4099)
- URREA Heavy duty Straight jaw locking plier 7-31/64" (4071)
- URREA Heavy duty Straight jaw locking plier 9-1/4" (4101)
- URREA Heavy duty C-Clamp with swivel pads locking plier 18-5/16” (4118)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.094In (A-510)
- Urrea Locking Pliers