Shop All Hand Rivet Tools
Urrea
Heavy duty hand riveter 10"
Mfr # UPS15
Zoro # G0332203
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Includes Hand riveter 10 "
- Material Steel
- Use With Internal Thread Size , 1/8", 5/32" & 3/16". Long handle makes riveter easy to squeeze. Nozzles 5/32� and
Product Information
- Brand Urrea
- MFR # UPS15
- Zoro # G0332203
- UPC # 660731601022
- Country of Origin Taiwan, Province of China
- Category Hand Rivet Tools
Dimensions
Use With Internal Thread Size | , 1/8", 5/32" & 3/16". Long handle makes riveter easy to squeeze. Nozzles 5/32� and |
Details
Application | Heavy duty |
Includes | Hand riveter 10 " |
Material | Steel |
Item | Hand riveter |
Description
Die cast metal construction, aluminum and steel 2 jaws alloy steel. Includes 4 nose pieces for use with aluminum and steel rivet diameters: 3/32", 1/8", 5/32" & 3/16". Long handle makes riveter easy to squeeze. Nozzles: 3/32”, 1/8”, 5/32” and 3/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (40023)
- WESTWARD Micrometer, 0 to 1", 0.001, Friction (4KU90)
- DEWALT #2 Phillips 3-1/2" Power Bit (DW2032)
- HHIP 9/16-1" 8 Piece Silver & Demming Drill Set (5000-0010)
- URREA Lazy Tong Riveter (UPS25)
- MILWAUKEE TOOL M18 FUEL 1/4" Blind Rivet Tool, 3.0 Bat (2660-20,48-11-1835)
- MILWAUKEE TOOL Rivet Tool, 2000 lb. Pulling Force, 12VDC (2550-22, 48-11-2440)
- AVK Expendable Tool 5/16-18 - Select Series (BTIT-AA184-518/B)
- GOEBEL Goebel Hvy Dty Manual Rivet Nut, High Leverage, Reduces Grip Force Pressure & Increases Riveting Power (GO-39)
- SURTEK Professional hand riveter 10" (112520)
- ASTRO PNEUMATIC Hand Riveter, 1/4" (1426)
- Urrea Hand Rivet Tools