Shop All Pullers
Urrea
Heavy-duty fixed jaw puller 2-3/8"
Mfr # 43601
Zoro # G9832433
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fixed jaw pullers
- Capacity 1 t
- For Use With . Max internal diameter: 3-3/16". Capacity ton
- Puller Length 6.06
- Application Heavy duty
Product Information
Dimensions
Puller Length | 6.06 |
Screw Width | 4.17 |
Details
Item | Jaw pullers |
Includes | Fixed jaw pullers |
Capacity | 1 t |
For Use With | . Max internal diameter: 3-3/16". Capacity ton |
Application | Heavy duty |
Material | Steel |
Hammer Weight | 0.64 |
Description
This URREA 43601 Heavy-duty fixed jaw puller is the reliable tool you need. It has straight jaws that are easy to adjust. Maximum external 2 3/8". Maximum internal 3 3/16". 1 ton. You'll be able to rely on this URREA 43601 Heavy-duty fixed jaw puller for all your pulling needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pry Bar Set, Pieces 4, Steel, 24-7/8 In. L (76284)
- DRILL AMERICA 5/8" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (D/ARSD3/8X5/8)
- EMUGE Spiral Point Tap, Semi-Bottoming, 3 (BU4973005010)
- DE-STA-CO Toggle Clamp, Squeeze Action, 2.06 In, 200 (424)
- URREA Reversible Jaw Puller 9" type A (4045)
- URREA Urrea Reversible Jaw Puller, 7 Ton, Reversible 2 Jaws (4045)
- URREA Heavy-duty fixed jaw puller 3-3/16" 2ton (43602)
- URREA 10 ton straight jaw puller set 8pc with metal box (4232SJB)
- URREA 6 ton straight jaw puller set 10PC with metal box (4215B)
- URREA 10 ton straight jaw puller set 12pc with metal box (4234B)
- GEDORE Universal Puller, 2-Arm Pattern, 520 x 400 (1.06/4-4)
- Urrea Pullers and Separators