Shop All Screwdriver Bits
Urrea
Heavy-duty 1/4” hex power drive Torx® T20X1-15/16 bits
Mfr # 16020X
Zoro # G9800014
product price: $2.95
/ea
Sold in multiples of 5 for $14.75
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Heavy duty
- Bit Style Torx
- Fastening Tool Tip Size T20
- Hex Shank Size 1/4"
- Overall Bit Length 1.97
Product Information
- Brand Urrea
- MFR # 16020X
- Zoro # G9800014
- UPC # 660731670059
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1.97 |
Width | 0.28 |
Diameter | 3/16" |
Tip size | T20 |
Details
Application - Tools | Heavy duty |
Bit Style | Torx |
Fastening Tool Item | Bits |
Fastening Tool Material | Steel |
Includes | Hex power drive torx bits, 5 pieces |
Handle Color | Silver |
Description
High-hardening heat treatment. Made with modified S2 steel for continuous-use work in production lines and assembly processes. Designed to work with power or air tools, withstanding high-torque applications. Heavy-duty 1/4” hex power drive Torx® bits. Tip size: T20. Tip Diameter: 3/16”. Total length: 1-15/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Deep Impact Socket Set Metric 25 Pieces 8 to 36 mm , Black Oxide (J74216)
- INGERSOLL-RAND 20.0 1/2" Socket Retaining Ring (W7152-K22)
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48703)
- TE-CO Plunger, Ball W/Out Lock, #10-32, 33/64, PK5 (52905X)
- URREA Heavy-duty 1/4” hex power drive Torx® T20X6" bits (16620X)
- URREA Heavy-duty 1/4” hex power drive Torx® T27X3-1/2" bits (16327X)
- URREA Heavy-duty 1/4” hex power drive square #2 1-15/16" bits (13054X)
- URREA Insert Bit, Ph #2 1" Lg 1/4" (20040)
- URREA Insert Bit, Torx Tamper T15X1" (23018)
- URREA 1/4” hex power drive slotted bits 8F-10R x 1-15/16" (14016)
- DEWALT Insert Bit, 1/4In, Hex, 3/32In, 1In (50 Pack) (DWA1HS332IRB)
- Urrea Screwdrivers and Nutdrivers