Shop All Engineer, Drilling & Blacksmith Hammers
Urrea
Hammer, machined black head fluted handle 24Oz
Mfr # 1324E
Zoro # G0278608
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16"
- Width 2.83
- Includes Hammer
- Material Steel
- Color Black
Product Information
- Brand Urrea
- MFR # 1324E
- Zoro # G0278608
- UPC # 660731603729
- Country of Origin Mexico
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Length | 16" |
Width | 2.83 |
Face diameter | 1-1/2" |
Head length | 4-7/8" |
Details
Item | Hammer |
Includes | Hammer |
Material | Steel |
Color | Black |
Description
Black ball pein hammer with ergonomic oak handle. Forged and tempered steel alloy head. Oak wood ergonomic handle brings more shock resistance. Laser engraving on handle for better grip. Description: Machined black head fluted handle. Handle material: Oak. Head weigth: 24 oz. Face diameter: 1-1/2”. Head length: 4-7/8”. Handle length: 16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS PUNCH TAPERED JP SK .498 (AJA961)
- HECK INDUSTRIES 3 Piece Bossing Mallet Set (WFBM3SET)
- DEWALT 1" Phillips #2 IMPACT READY(R) 2pk (DWA1PH2IR2)
- KIPP Tube Clamp With Flange M=78 G=55 L=63 Aluminum, Comp: Steel, A=1" (K0479.5CS)
- URREA 1-1/2" Body Rep Hammer, one head wood handle for sheet straightening (1428)
- URREA High-impact hammer 16Oz (1434PDB)
- URREA Steel Faces hammer 26Oz (1326DB)
- URREA Machined head fiberglass handle 8 Oz (1308FV)
- URREA Machined head fiberglass handle 16 Oz (1316FV)
- URREA Machined head fiberglass handle 32 Oz (1332FV)
- LINK HANDLES Hammer Handle Engineer 14 In (65701)
- Urrea Hammers and Striking Tools