Shop All Engineer, Drilling & Blacksmith Hammers
Urrea
Hammer, machined black head 32Oz
Mfr # 1332PN
Zoro # G0300974
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 15.35
- Material Steel
- Length 16"
- Includes Hammer
Product Information
- Brand Urrea
- MFR # 1332PN
- Zoro # G0300974
- UPC # 660731603798
- Country of Origin Mexico
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Width | 15.35 |
Length | 16" |
Head length | 5-1/8" |
Face diameter | 1-5/8" |
Details
Item | Hammer |
Color | Black |
Material | Steel |
Includes | Hammer |
Description
Black ball pein hammer with phosphatized head prevents corrosion. Double heat-treated forged steel head. Hafted with metal and wood wedges to lock head and handle together. Oak handle offers excellent impact resistance. Description: Machined black head. Handle material: Oak. Head weigth: 32 oz. Face diameter: 1-5/8”. Head length: 5-1/8”. Handle length: 16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch 45 Degree Elbow (11251)
- STARRETT Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-09-06-1/2)
- J.W. WINCO GN351-50-30-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-30-M10-ES-55)
- CHICAGO-LATROBE Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49400)
- URREA Machined head fiberglass handle 16 Oz (1316FV)
- URREA 1-1/2" Body Rep Hammer, one head wood handle for sheet straightening (1428)
- URREA Welder labor Hammer 12 oz (1410)
- URREA Steel Faces hammer 26Oz (1326DB)
- URREA Hammer, machined black head 8Oz (1308PN)
- URREA Hammer, machined black head 16Oz (1316PN)
- KANCA Machinist Hammer 1000g (HAM- 1000)
- Urrea Hammers and Striking Tools