Shop All Engineer, Drilling & Blacksmith Hammers
Urrea
Hammer, machined black head 24Oz
Mfr # 1324PN
Zoro # G0294114
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15.55
- Material Steel
- Includes Hammer
- Color Black
- Length 16"
Product Information
- Brand Urrea
- MFR # 1324PN
- Zoro # G0294114
- UPC # 660731603750
- Country of Origin Mexico
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Width | 15.55 |
Length | 16" |
Head length | 4-7/8" |
Face diameter | 1-1/2" |
Details
Item | Hammer |
Material | Steel |
Includes | Hammer |
Color | Black |
Description
The URREA 1324PN Hammer is a durable tool that can be used in a wide range of applications. It features a machined black head and a double heat-treated forged steel head. The handle is made of oak, which offers excellent impact resistance. There are metal and wood wedges to lock the head and handle together. This URREA 1324PN Hammer is designed for heavy duty use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Cable Cutter, 8" L, Shear Cut Action (WRC-14)
- MORSE 4-3/4" Bi-Metal Hole Saw (MHS76)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 3.00mm (C62828)
- FLETCHER-TERRY Glass Cutter Black 4"L (01-122)
- URREA Machined head fiberglass handle 8 Oz (1308FV)
- URREA High-impact hammer 16Oz (1434PDB)
- URREA 1-1/4" Bodywork Hammer, two head wood handle for sheet straightening (1421)
- URREA Steel Faces hammer 26Oz (1326DB)
- URREA Hammer, machined black head 32Oz (1332PN)
- URREA Hammer, machined black head fluted handle 32Oz (1332E)
- TRUE TEMPER 4 LB ENGINEER HAMMER FIBERGLASS HANDLE (20184500)
- Urrea Engineer, Drilling & Blacksmith Hammers