Shop All Hand Files and Rasps
Urrea
Half round wood rasp files 8"
Mfr # UFME8
Zoro # G0331835
product price: $6.69
/ea
Sold in multiples of 12 for $80.28
$80.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Flat
- Length 0.798"
- Application Heavy duty
- Includes 1 file
- Width 9.9249/64"
Product Information
- Brand Urrea
- MFR # UFME8
- Zoro # G0331835
- UPC # 660731692235
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 0.798" |
Width | 9.9249/64" |
Details
Item | Files |
Profile Shape | Flat |
Application | Heavy duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Rasp |
Thickness | 7/32" |
Handle Color | Silver |
Description
The URREA UFME8 Half round wood rasp files are designed to give you a smooth finish. With triangular teeth, these files are ideal for rough or coarse cuts in aluminum, lead, wood or soft materials. They measure 8" in length and 7/32" in thickness. Each file features 49/64" width. The URREA UFME8 Half round wood rasp files are the perfect tool for any job that requires a smooth finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER16, 3/8 in. (04216-3/8)
- MITUTOYO Bore Gage CG, 35AX/2109AB-10 (511-721-20)
- CLE-LINE T-Handle Long Shank Tap Wrench 245 Cle-Line #T17 (C67213)
- GEDORE Recoilless Hammer, D 25mm (248 F-25)
- URREA Half round wood rasp files 12" (UFME12)
- URREA Half round smooth files 10" (UFMM10)
- URREA Flat bastard file 6" (UFPB6)
- URREA Regular triangular file 10" (UFTR10)
- URREA Regular triangular file 8" (UFTR8)
- URREA Heavy duty triangular file 6" (UFTP6)
- FOWLER Swiss Pattern File 12-Piece Set (75-130-062)
- Urrea Hand Files and Rasps