Shop All Hand Files and Rasps
Urrea
Half round bastard files 12"
Mfr # UFMB12
Zoro # G0333366
product price: $12.19
/ea
Sold in multiples of 6 for $73.14
$73.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Flat
- Length 10.2412"
- Application Heavy duty
- Includes 1 file
- Width 0.791-9/64"
Product Information
- Brand Urrea
- MFR # UFMB12
- Zoro # G0333366
- UPC # 660731692198
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 10.2412" |
Width | 0.791-9/64" |
Details
Item | Files |
Profile Shape | Flat |
Application | Heavy duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Bastard |
Thickness | 5/16" |
Handle Color | Silver |
Description
For general use on concave, convex and plane surfaces. Recommended for fast trimming. Length: 12”. Width: 1-9/64”. Thickness: 5/16”. File: Bastard.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 12 mm, Revolving Handle (K0160.4080X12)
- PROTO Drive Pin Punch, 7/32 x 5-1/2 In (J48732)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 7/64 (54086)
- URREA Regular triangular file 10" (UFTR10)
- URREA Flat bastard file 12" (UFPB12)
- URREA Regular triangular file 7" (UFTR7)
- URREA Flat smooth file 10" (UFPM10)
- URREA Flat smooth file 6" (UFPM6)
- URREA Flat bastard file 10" (UFPB10)
- GENERAL TOOLS FILE SWISS PATTERN NEEDLE 6pc SET (GN707476)
- Urrea Hand Files and Rasps