Shop All Pullers
Urrea
Goatleg pulley puller
Mfr # 4053
Zoro # G9830473
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Goatleg pulley puller
- For Use With and starters
- Puller Length 8.19
- Application Industrial duty
- Material Steel
Product Information
Dimensions
Puller Length | 8.19 |
Screw Width | 4.49 |
Details
Item | Pulley puller |
Includes | Goatleg pulley puller |
For Use With | and starters |
Application | Industrial duty |
Material | Steel |
Hammer Weight | 2.3 |
Description
This Urrea 4053 Goatleg pulley puller is the perfect tool for removing pulleys with one or two grooves. It can be used on alternators and starters. The Goatleg design allows access to confined areas. It features a spring-loaded pull stud that will not damage surfaces or threads. This Urrea 4053 Goatleg pulley puller is the right choice for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT C650 Sawhorse / Jobsite Table (TB-C650)
- MAYHEW 5/32In. X 5 In. Pin Punch (21003)
- SIMONDS Round Handle Needle File, Square, #2 (83528500)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- URREA Urrea Puller Angular Jaw, 7-3/16" Reach, For 10 Ton Puller (4017)
- URREA 10 ton straight jaw puller set 8pc without metal box (4238)
- URREA Reversible Jaw Puller 9" type A (4045)
- URREA Forcing screw for 10-ton puller (4012S)
- URREA 6 ton straight jaw puller set 8PC with metal box (4214B)
- URREA Spare part for 10-ton straight jaw puller thin jaw (4017)
- POSI LOCK Caged Jaw Puller, 14 t, 2 Jaw (210)
- Urrea Pullers