Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 1/2" x 9/16" opening size
Mfr # 3026
Zoro # G9731283
product price: $7.15
/ea
Sold in multiples of 6 for $42.90
$42.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Full polish open-end wrenches
- Application Heavy duty
- Overall Length 7"
- Head Thickness 1/4"
Product Information
- Brand Urrea
- MFR # 3026
- Zoro # G9731283
- UPC # 660731607437
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 7" |
Details
Includes | Full polish open-end wrenches |
Application | Heavy duty |
Head Thickness | 1/4" |
Description
Thin ends for better access" narrow areas. Available" SAE and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 1/2" x 9/16". Total length: 7".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 24 in Bar Clamp, Copper-Plated Steel Handle and 4 3/4 in Throat Depth (2400S-24C)
- DIABLO 2-3/4 in. W Carbide Grit Oscillating Grout Removal Blade Grout (DOU16CGX)
- MAYHEW Locking Hose Clamp Plier, 90° (MAY28620)
- YMW TAPS Hand Tap, HSS, TICN, D4 M5 x 0.8, Tap Material: High Speed Steel (TS5.0K4NEB5-TICN)
- URREA 12-point black finish combination wrench 7/8" opening size (1228B)
- URREA Full polished Open-end Wrench, 1-1/16" x 1-1/4" opening size (3051)
- URREA Full polished Open-end Wrench, 14 mm X 15 mm opening size (31415)
- URREA High Leverage Wrench, 1-1/4" opening dimension. (2620HL)
- URREA Full polished Open-end Wrench, 3/8" x 7/16" opening size (3021)
- URREA 12-point black finish combination wrench 7/16" opening size (1214B)
- GEARWRENCH 1/4" 6 Point Combination Wrench (81768)
- Urrea Combination Wrenches