Shop All Combination Wrenches
Urrea
Full polished Open-end Wrench, 11/16" x 3/4" opening size
Mfr # 3035
Zoro # G9713135
Sold in multiples of 6 for $52.74
$52.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8-7/8"
- Application Heavy duty
- Includes Full polish open-end wrenches
- Head Thickness 5/16"
Product Information
- Brand Urrea
- MFR # 3035
- Zoro # G9713135
- UPC # 660731607536
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 8-7/8" |
Details
Application | Heavy duty |
Includes | Full polish open-end wrenches |
Head Thickness | 5/16" |
Description
Thin ends for better access" narrow areas. Available" SAE and different sizes to fit a great variety of nuts and bolts. The openings are machined to precision for a perfect fit with nuts and bolts. High-quality molybdenum -vanadium steel alloy and controlled thermal-treatment. Exceed ASME B107.100 Standard. Opening size: 11/16" x 3/4". Total length: 8-7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (J78410MP)
- BOJO TOOLS Micro Scraper Tool (MST2-190-178-XNGL)
- KIPP Wing Grip, Mini, D=8-32X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0AEX20)
- SUPER TOOL Reduced Shank Counterbore, 3/8" D (52212)
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- URREA Full polished 12-point 45° box-end wrech, 24 Mm X 26 Mm opening size. (82426)
- URREA Full polished 12-pt 15° box-end wrench, 8 Mm X 10 Mm opening size (1052M)
- URREA Full polished Open-end Wrench, 32 mm X 36 mm opening size (33236)
- URREA 12-point Full polished flex head Wrench, 3/4" opening size (1270-24)
- URREA Full polished 12-point 45° box-end wreches, 3/4" X 7/8" opening size (8184)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88512)
- Urrea Wrenches