Shop All Flare Nut Wrenches
Urrea
Full polished flare nut wrench, 3/8"X 7/16"opening size.
Mfr # 3764
Zoro # G9730872
product price: $8.39
/ea
Sold in multiples of 6 for $50.34
$50.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes Full polish flare nut wrenches
- Size 3/8” x 7/16”
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # 3764
- Zoro # G9730872
- UPC # 660731608427
- Country of Origin Mexico
- Category Flare Nut Wrenches
Dimensions
Overall Length | 6-5/8” |
Size | 3/8” x 7/16” |
Details
Wrench Item | Wrench set |
Material | Steel |
Includes | Full polish flare nut wrenches |
Application | Heavy duty |
Description
This unique design is mainly used in repairs and maintenance of refrigeration systems, where often times the nuts or couplings are made from soft materials, thus the importance of having a perfect fit, to avoid damaging the parts. They help tighten or loosen pipe joints made mainly with soft metals, like bronze, copper and aluminium. They have an ergonomic geometry that improves grip and fastening since their openings are precision-cut. Opening size: 3/8" x 7/16". Total length: 6-5/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX High Leverage Cobolt Fencing Cutters with Notch (71 31 200 R)
- URREA Knockout Punch 1-1/4" (509-1-1/4)
- OSG Spiral Point Tap Plug, 2 Flutes (7005000)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-38105)
- URREA Quick release flare nut wrench, 3/8" opening size. (3812)
- URREA Full polished flare nut wrenches (Set of 5 pieces), metric. (3700M)
- URREA Full polished flare nut wrench, 9 Mm X 11 Mm opening size. (3709M)
- URREA Quick release flare nut wrench, 9/16" opening size. (3818)
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 5/8" (KTI-22320)
- TENG TOOLS 7/16" x 1/2" Drive Double Flare Nut Wrench - 661416 (661416)
- CRAFTSMAN Wrenches, 5 Piece 6-Point Metric Flare N (CMMT99333)
- Urrea Flare Nut Wrenches