Shop All Flare Nut Wrenches
Urrea
Full polished flare nut wrench, 16 Mm X 18 Mm opening size.
Mfr # 3716M
Zoro # G9745450
product price: $13.59
/ea
Sold in multiples of 6 for $81.54
$81.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-11/16"
- Includes Metric full polish flare nut wrenches
- Material Steel
- Size 16 x 18 mm
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # 3716M
- Zoro # G9745450
- UPC # 660731608328
- Country of Origin Mexico
- Category Flare Nut Wrenches
Dimensions
Overall Length | 8-11/16" |
Size | 16 x 18 mm |
Details
Wrench Item | Nut wrenches |
Includes | Metric full polish flare nut wrenches |
Material | Steel |
Application | Heavy duty |
Description
This unique design is mainly used in repairs and maintenance of refrigeration systems, where often times the nuts or couplings are made from soft materials, thus the importance of having a perfect fit, to avoid damaging the parts. They help tighten or loosen pipe joints made mainly with soft metals, like bronze, copper and aluminium. They have an ergonomic geometry that improves grip and fastening since their openings are precision-cut. Opening size: 16 x 18 mm. Total length: 8-11/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO 1/4" Angle Digital Torque Wrench, 1.1 to 22 ft-lbs ARM313-2A (ARM313-2A)
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (99106D2B72380)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 32 In, Fiberglass (AM10BRFG)
- MILWAUKEE TOOL Cordless Screwdriver, 325 in-lb Torque (2402-20, 48-11-2440)
- URREA Quick release flare nut wrench, 9/16" opening size. (3818)
- URREA Full polished flare nut wrench, 9 Mm X 11 Mm opening size. (3709M)
- URREA Full polished flare nut wrench, 3/8"X 7/16"opening size. (3764)
- URREA Quick release flare nut wrench, 3/8" opening size. (3812)
- URREA Full polished flare nut wrenches (Set of 5 pieces), metric. (3700M)
- WESTWARD Open End Wrench, 6x7mm, 15 Deg, 5L (1EYN1)
- GEARWRENCH 5 Piece Flex Head Flare Nut SAE Wrench Set (81910)
- Urrea Flare Nut Wrenches