Shop All Flare Nut Wrenches
Urrea
Full polished flare nut wrench, 13 Mm X 14 Mm opening size.
Mfr # 3713M
Zoro # G9712995
product price: $11.19
/ea
Sold in multiples of 6 for $67.14
$67.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7-9/16"
- Application Heavy duty
- Material Steel
- Includes Metric full polish flare nut wrenches
- Size 13 x 14 mm
Product Information
- Brand Urrea
- MFR # 3713M
- Zoro # G9712995
- UPC # 660731608304
- Country of Origin Mexico
- Category Flare Nut Wrenches
Dimensions
Overall Length | 7-9/16" |
Size | 13 x 14 mm |
Details
Wrench Item | Nut wrenches |
Application | Heavy duty |
Material | Steel |
Includes | Metric full polish flare nut wrenches |
Description
This unique design is mainly used in repairs and maintenance of refrigeration systems, where often times the nuts or couplings are made from soft materials, thus the importance of having a perfect fit, to avoid damaging the parts. They help tighten or loosen pipe joints made mainly with soft metals, like bronze, copper and aluminium. They have an ergonomic geometry that improves grip and fastening since their openings are precision-cut. Opening size: 13 x 14 mm. Total length: 7-9/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fish Tape, Flexible Steel, 100 ft. (FTFS439-100)
- PALMGREN 5" Standard Duty Multi-Jaw Rotating Vise with Swivel Base (9629503)
- COILHOSE PNEUMATICS Safety Extension Blow Gun Tip 12" (CO ST212)
- MK DIAMOND PRODUCTS Pro24 Tile Saw, 10", 1-1/2 HP (153243)
- URREA Full polished flare nut wrench, 9 Mm X 11 Mm opening size. (3709M)
- URREA Full polished flare nut wrenches (Set of 5 pieces), metric. (3700M)
- URREA Full polished flare nut wrench, 3/8"X 7/16"opening size. (3764)
- URREA Quick release flare nut wrench, 3/8" opening size. (3812)
- URREA Quick release flare nut wrench, 9/16" opening size. (3818)
- SK HAND TOOL Wrench Flare Offset Flpl 1 9 X 2 1 Mm. (SKT-87269)
- PROTO Flare Nut Wrench, Head Size 5/8" x 11/16" (J3772)
- Urrea Wrenches