Shop All Combination Wrench Sets
Urrea
Full polished 12pt short combin wrench set 9pc metric
Mfr # 1200MT9
Zoro # G9805440
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Includes Wrench sets, 9 pieces
- Material Steel
- Features Modern machines are more efficient, perform better and feature technological characteristics exceeding the imagination, but they are also more compact, providing less space when the time SHORT comes to repair or maintain them. To tackle this, Urrea presents its short combination wrench line. To keep your wrenches together and in order we recommend using the different organization and storage options presented in chapter 2 of this catalog 12-point box-end with 15° angle for comfortable handling. Thin and compact end. The set includes: 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm.
- Color Silver
Product Information
- Brand Urrea
- MFR # 1200MT9
- Zoro # G9805440
- UPC # 660731601817
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 9 |
Includes | Wrench sets, 9 pieces |
Material | Steel |
Features | Modern machines are more efficient, perform better and feature technological characteristics exceeding the imagination, but they are also more compact, providing less space when the time SHORT comes to repair or maintain them. To tackle this, Urrea presents its short combination wrench line. To keep your wrenches together and in order we recommend using the different organization and storage options presented in chapter 2 of this catalog 12-point box-end with 15° angle for comfortable handling. Thin and compact end. The set includes: 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm. |
Color | Silver |
Weight | 1.08 lbs |
Item | Wrench set |
Description
Modern machines are more efficient, perform better and feature technological characteristics exceeding the imagination, but they are also more compact, providing less space when the time SHORT comes to repair or maintain them. To tackle this, Urrea presents its short combination wrench line. To keep your wrenches together and in order we recommend using the different organization and storage options presented in chapter 2 of this catalog 12-point box-end with 15° angle for comfortable handling. Thin and compact end. The set includes: 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Large Hand Scoop, Blue, 13" L, 8-1/4" W (56823)
- WALTER Diamond Turning Insert, Diamond, 4, CNGG, 2, Carbide (CNGG120408-MS3 WSM01)
- GREAT NECK 3/8 x 12 Inch Slotted Square Shank Screwdriver (73046)
- KLEIN TOOLS Tool Belt, Cotton/Polyester Blend Tool Belt w/Quick, Cotton/Polyester Webbing (5425XL)
- URREA 12-point Non-sparking Combination Wrench Set 10Pc (UH1200G)
- URREA Full polished 12-pt combination wrench set 15PC mm (1200FM)
- URREA 12-point Full polished flex head Wrench Set (7 pieces), inch. (1270HF)
- URREA 12-point Non-sparking Combination Set of 26Pc (UH1200QM)
- URREA Full polished 12-pt combination wrench set 26PC mm (1200QM)
- URREA Full polished 12pt short combin wrench set 6pc (1200T6)
- TEKTON Combination Wrench Set w/Modular Slotted Organizer, 46-Piece 1/4 - 1-1/4 in., 6 - 32 mm (WCB95303)
- Urrea Wrenches