Shop All Combination Wrench Sets
Urrea
Full polished 12-pt extra long combination wrench set 11 pc
Mfr # 1200AL
Zoro # G9831130
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 11
- Includes Wrench sets, 11 pieces
- Color Silver
- Features Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. The set includes: 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”.
- Material Steel
Product Information
- Brand Urrea
- MFR # 1200AL
- Zoro # G9831130
- UPC # 660731678222
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 11 |
Includes | Wrench sets, 11 pieces |
Color | Silver |
Features | Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. The set includes: 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”. |
Material | Steel |
Weight | 6.76 lbs |
Item | Wrench set |
Description
Extra long wrench with super drive design. Nickel-chrome finish brings high corrosion resistance. 12-point lobular design provides a 30° recovery angle, allowing you to work faster. Oval handle provides a more comfortable grip. Allows 35% more torque than a conventional wrench. The set includes: 3/8”, 7/16”, 1/2”, 9/16”, 5/8”, 11/16”, 3/4”, 13/16”, 7/8”, 15/16”, 1”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Slotted 1.2 x 8 80mm 5/16 Hex Drive (100S.80-8)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X61)
- SLUGGER BY FEIN Annular Cutter, HSS, 34mm dia., 3D (63134339003)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #29 (46099)
- URREA FULL POLISHED 12/6-PT COMBINATION WRENCHE set 16 pc (1200FC)
- URREA Full polished 12-pt combination wrench set 9PC mm (1200HM)
- URREA Full polished 12-point 45° box-end wreches (set of 6 pieces), inches (8100C)
- URREA Fan clutch wrench set 4PC (973)
- URREA Full polished 6-pt combination wrench set 13PC MM (1200DHM)
- URREA Obstruction Wrenches (Set of 5 pieces), metric. (1700CM)
- PROTO 7 Piece Combination Flare Nut Wrench Set - 6 Point (J3700A)
- Urrea Wrenches