Shop All Combination Wrench Sets
Urrea
Full polished 12-pt combination wrench set 19PC mm
Mfr # 120070M
Zoro # G9814050
product price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 19
- Includes Metric full polish 12-point combination wrenches
- Weight 48.09 lbs
- Color Silver
- Features Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 33mm, 34mm, 36mm, 37mm, 38mm, 41mm, 42mm, 46mm, 50mm.
Product Information
- Brand Urrea
- MFR # 120070M
- Zoro # G9814050
- UPC # 660731601619
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 19 |
Includes | Metric full polish 12-point combination wrenches |
Weight | 48.09 lbs |
Color | Silver |
Features | Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 33mm, 34mm, 36mm, 37mm, 38mm, 41mm, 42mm, 46mm, 50mm. |
Material | Steel |
Item | Wrench set |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 33mm, 34mm, 36mm, 37mm, 38mm, 41mm, 42mm, 46mm, 50mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 15 mm Stubby Combination Wrench (18071)
- OLFA Utility Blades For SK-10 SKB-10/10B, 10PK (1096855)
- MILWAUKEE TOOL 1-1/2" Diamond Max Hole Saw (49-56-5630)
- GOLDBLATT INDUSTRIES 7 Pointing Trowel (G09348)
- URREA Satin finish 12pt combination wrench set 15pc (1200FMA)
- URREA 12-point Non-sparking Combination Set of 10Pc (UH1200KM)
- URREA 12-point Non-sparking Combination Wrench Set 10Pc (UH1200G)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- URREA Full polished 12-pt combination wrench set 10 pc (1200G)
- URREA Obstruction Wrenches (Set of 4 pieces), metric. (1700AM)
- PROSKIT Combination Wrench Set, Metric 14pc (HW-6514B)
- Urrea Wrenches