Shop All Combination Wrench Sets
Urrea
Full polished 12-pt combination wrench set 10PC mm
Mfr # 1200KM
Zoro # G9805623
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Includes Wrench sets, 10 pieces
- Material Steel
- Weight 3.32 lbs
- Color Silver
Product Information
- Brand Urrea
- MFR # 1200KM
- Zoro # G9805623
- UPC # 660731601770
- Country of Origin Mexico
- Category Combination Wrench Sets
Details
Number of Pieces | 10 |
Includes | Wrench sets, 10 pieces |
Material | Steel |
Weight | 3.32 lbs |
Color | Silver |
Features | Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. |
Item | Wrench set |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. The set includes: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Roll, Drive 1-1/4"-1-1/2" (49072)
- BLACK & DECKER Switch (391926-01)
- FEIN Hose Adapter, Thick, For Vacuums (30605109006)
- WELDY Energy HT 1600 Overlap Welding Kit, Kit Comes With HT 1600 Heat Gun (HT1600 overlap kit)
- URREA 12-point Full polished flex head Wrench Set (7 pieces), inch. (1270HF)
- URREA Urrea Flex Combination Metric Wrench Set, 1270HMF, 10 mm - 19 mm, 10 Piece Set (1270HMF)
- URREA Full polished 12pt short combin wrench set 6pc (1200T6)
- URREA Full polished Open-end Wrench Set (10 pieces), inches (3000H)
- URREA Fan clutch wrench set 4PC (973)
- URREA Full polished 12-pt combination wrench set 26PC mm (1200QM)
- PROTO Open End Wrench Set, 15Deg, 1/4-1-1/8, 10Pc (J3000H)
- Urrea Combination Wrench Sets