Shop All Combination Wrenches
Urrea
Full polished 12-pt 15° box-end wrench, 1-5/8" x1-11/16" opening size
Mfr # 1164
Zoro # G9740225
product price: $67.15
/ea
Sold in multiples of 6 for $402.90
$402.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 1-5/8" x 1-11/16". Total length: 24-1/4".
- Includes Sae full polish 12-point 15" box-end wrenches
- Application Heavy duty
- Head Size 1-5/8" x 1-11/16"
Product Information
- Brand Urrea
- MFR # 1164
- Zoro # G9740225
- UPC # 660731601176
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 1-5/8" x 1-11/16" |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 1-5/8" x 1-11/16". Total length: 24-1/4". |
Includes | Sae full polish 12-point 15" box-end wrenches |
Application | Heavy duty |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 1-5/8" x 1-11/16". Total length: 24-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coated Beaker Tongs, 3 Jaw, Plated Steel (5ZPV6)
- BON TOOL Bon 15-510 Knockdown Knife, Poly 12", Poly Handle (15-510)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115 ESD)
- DMC CRIMP TOOL M22520/37-01 (GMT232)
- URREA 12-point black finish combination wrench 1-5/8" opening size (1252B)
- URREA Full Polished 6-point Combination Wrench 10 mm (1210MH)
- URREA Full polished Open-end Wrench, 1/4" x 5/16" opening size (3018)
- URREA Full polished 12-point 15° box-end wrench, 3/4" x 7/8" opening size (1139)
- URREA 12-point Full polished flex head Wrench, 15 mm opening size (1270-15M)
- URREA Full polished 12-pt 15° box-end wrench, 1-7/16" x 1-1/2" opening size (1162)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9mm (1209MSC)
- Urrea Combination Wrenches