Shop All Combination Wrenches
Urrea
Full polished 12-pt 15° box-end wrench, 1-1/16" x 1-1/4" opening size
Mfr # 1151
Zoro # G9740121
product price: $29.79
/ea
Sold in multiples of 6 for $178.74
$178.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 1-1/16" x 1-1/4". Total length: 18-1/4".
- Includes Sae full polish 12-point 15" box-end wrenches
- Application Heavy duty
- Head Size 1-1/16 x 1-1/4"
Product Information
- Brand Urrea
- MFR # 1151
- Zoro # G9740121
- UPC # 660731601138
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 1-1/16 x 1-1/4" |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 1-1/16" x 1-1/4". Total length: 18-1/4". |
Includes | Sae full polish 12-point 15" box-end wrenches |
Application | Heavy duty |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 1-1/16" x 1-1/4". Total length: 18-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010502)
- STANLEY Stanley® 22-316, 6 Piece 4" Hobby File Set (22-316)
- DYNABRADE Pneumatic Finishing Sander, 0.12 HP (57906)
- STANLEY 5 lb. Soft-Face Dead Blow Sledge Hammer, 20 in L, 2 3/4 in Face Dia., Steel, Red (57-550)
- URREA Full polished 12-pt 15° box-end wrench, 1-5/8" x1-11/16" opening size (1164)
- URREA 12-point black finish combination wrench 1-1/16" opening size (1234B)
- URREA Full polished 12-point 15° box-end wrench, 13/16" x 7/8" opening size (1140)
- URREA 12-point black finish combination wrench 23 mm opening size (1223MB)
- URREA Full polished 12-point 15° box-end wrench, 11 Mm X 13 Mm opening size (1054M)
- URREA High Leverage Wrench, 36Mm opening dimension. (2636MHL)
- OEMTOOLS 1-16" Jumbo Combination Wrench (22102)
- Urrea Wrenches