Shop All Combination Wrenches
Urrea
Full polished 12-point 45° box-end wrech, 16 Mm X 17 Mm opening size.
Mfr # 81617
Zoro # G9712429
Sold in multiples of 6 for $77.94
$77.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Includes Metric full polish 12-point box-end wrenches
- Overall Length 10-5/16"
- Head Size 16 x 17 mm
Product Information
- Brand Urrea
- MFR # 81617
- Zoro # G9712429
- UPC # 660731621532
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 10-5/16" |
Head Size | 16 x 17 mm |
Details
Application | Heavy duty |
Includes | Metric full polish 12-point box-end wrenches |
Description
Nickel chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 45° offset angle facilitates performance in difficult areas. Opening size: 16 x 17 mm. Total length: 10-5/16".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK Ua2-U2St Type HSS Centerdrill (40-L2-207)
- CMT Forstner Bit, 24mm (537.240.31)
- WESTWARD Tool Pouch, Tool Pouch, Black, Polyester, 12 Pockets (13T128)
- DRILLCO 3/4-10, NITRO SPIRAL POINT TAPS - 2100N (21N148CP)
- URREA 12-point extra long combination wrench 17 mm opening size (1217ML)
- URREA Satin Finish 12-point Combination Wrench 51 MM (1251MA)
- URREA Full polished Open-end Wrench, 1/2" x 9/16" opening size (3026)
- URREA 12-point black finish combination wrench 1-13/16" opening size (1258B)
- URREA 12-point extra long combination wrench 18 mm opening size (1218ML)
- URREA 12-point black finish combination wrench 9/16" opening size (1218B)
- MARTIN TOOLS SPROCKET & GEAR COMBO WRENCH 26MM (MT1126MM)
- Urrea Combination Wrenches