Shop All Combination Wrenches
Urrea
Full polished 12-point 15° box-end wrench, 8 Mm X 9 Mm opening size
Mfr # 1051M
Zoro # G9747444
product price: $6.75
/ea
Sold in multiples of 6 for $40.50
$40.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 8 x 9 mm. Total length: 4-1/4".
- Includes Metric full polish 12-point
- Application Heavy duty
- Head Size 8 x 9 mm
Product Information
- Brand Urrea
- MFR # 1051M
- Zoro # G9747444
- UPC # 660731649598
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 8 x 9 mm |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 8 x 9 mm. Total length: 4-1/4". |
Includes | Metric full polish 12-point |
Application | Heavy duty |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 8 x 9 mm. Total length: 4-1/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN RotaCut Lg Dia. Hole Cutter Kit Fractional (11078)
- JET Switch Jsg-135. (994534)
- WESTWARD Aircraft Drill, 7/16x12 In, HSS, Blk Oxide (5TVL5)
- DIABLO 10" L x Demolition Cutting Fine Finish Saw Blade, 10"x60TPI, PK2 (P106060PP)
- URREA Full polished 12-pt 45° box-end wreches, 1/2" X 9/16" opening size (8181)
- URREA 1-13/16" Non-sparking Combination 12-point Wrench (UH1258)
- URREA Full polished Open-end Wrench, 5/8" x 11/16" opening size (3034)
- URREA 12-point black finish combination wrench 1-7/16" opening size (1246B)
- URREA Full polished Open-end Wrench, 7/16" X 1/2" opening size (3025)
- URREA 12-point black finish combination wrench 5/8" opening size (1220B)
- GEDORE Open Ended Wrench, 30mm (894 30)
- Urrea Wrenches