Shop All Combination Wrenches
Urrea
Full polished 12-point 15° box-end wrench, 12 Mm X 13 Mm opening size
Mfr # 1057M
Zoro # G9731231
Sold in multiples of 6 for $37.14
$37.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 12 x 13 mm. Total length: 5-3/8".
- Includes Metric full polish 12-point
- Application Heavy duty
- Head Size 12 x 13 mm
Product Information
- Brand Urrea
- MFR # 1057M
- Zoro # G9731231
- UPC # 660731649628
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Head Size | 12 x 13 mm |
Details
Features | Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 12 x 13 mm. Total length: 5-3/8". |
Includes | Metric full polish 12-point |
Application | Heavy duty |
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 12 x 13 mm. Total length: 5-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Drill Bit, Diamond, 1/16 in., 3/32 in. Dia (664DR)
- STAHLWILLE TOOLS Circlip plier SizeJ 01 L.130mm tool tip-d.0 (65444001)
- AVEN Crimping Die A AWG 22-18/6-14/12-10 (10188D)
- BETA Screwdriver, Extra-Short, 30mm (012620106)
- URREA Full polished Open-end Wrench, 25 mm X 28 mm opening size (32528)
- URREA 12-point black finish combination wrench 28 mm opening size (1228MB)
- URREA Satin Finish 12-point Combination Wrench 30 MM (1230MA)
- URREA 12-point extra long combination wrench 17 mm opening size (1217ML)
- URREA 1-1/8" Non-sparking Combination 12-point Wrench (UH1236)
- URREA 12-point Full polished flex head Wrench, 9/16" opening size (1270-18)
- HHIP 1-1/4" Combination Wrench (7023-1020)
- Urrea Wrenches