Shop All Automotive Diagnostic & Testing Instruments
Urrea
Fuel injection pressure test master set 34pc
Mfr # 2338
Zoro # G0299504
product price: $772.99
/ea
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Steel
- Includes Fuel injection pressure test master set, 34 pieces
- Length 15.75
- Application Industrial duty
- Number of Pieces 34
Product Information
- Brand Urrea
- MFR # 2338
- Zoro # G0299504
- UPC # 660731636345
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Length | 15.75 |
Details
Item | Test master set |
Tube Material | Steel |
Includes | Fuel injection pressure test master set, 34 pieces |
Application | Industrial duty |
Number of Pieces | 34 |
Description
The 3-1/2” gauge has a dual scale dial with ranges from 0-100 psi and 0-7 bar. - Set has a relief valve and 6 ft. of tubing to relieve the pressure and the fuel safely. Also allows checking for sufficient fuel flow. - 29 adapters, hoses, and fittings cover most fuel injection systems worldwide. - A time-saving Quick Coupler connection at the end of the gauge hose makes a speedy and efficient coupling possible with the adapters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Suburban 520839 Furnace Wiring Harness for NT-Series (520839)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B159)
- ASSOCIATED EQUIPMENT Battery Charger, Automatic Boosting, Charging For Battery Voltage: 6, 12 (6001A)
- MIDWEST FASTENER 1-3/4" (45mm) Rubber Auto & Marine Plugs 2PK (65926)
- URREA Heavy duty DC circuit tester, 24V Long (23503)
- URREA Radiator Press Tester Set, 6Pz (2370A)
- URREA Heavy-duty DC circuit tester up to 28 volts (2350)
- URREA Engine Timing Tool Set 30Pc (2382)
- URREA Compression tester for gasoline motors (2340)
- URREA Fuel pump vacuum tester (2341)
- OTC Leak Dectector Tester Kit (6522)
- Urrea Automotive Diagnostic & Testing Instruments