Shop All Hand Files and Rasps
Urrea
Flat smooth file 12"
Mfr # UFPM12
Zoro # G0334145
product price: $8.99
/ea
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Flat
- Length 14.5712"
- Application Industrial duty
- Includes 1 file
- Width 1.181-9/64"
Product Information
- Brand Urrea
- MFR # UFPM12
- Zoro # G0334145
- UPC # 660731692129
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 14.5712" |
Width | 1.181-9/64" |
Details
Item | Files |
Profile Shape | Flat |
Application | Industrial duty |
Includes | 1 file |
Blade Material | Steel |
Cut Type | Smooth |
Thickness | 7/32" |
Handle Color | Silver |
Description
Double cut on both sides and single cut on both edges. Recommended for fast trimming. For general use to work in steel, melted, iron, etc. Recommended for fine finishing. Length: 12”. Width: 1-9/64”. Thickness: 7/32”. File: Smooth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive Mini Head Ratchet, Full polish (CMMT99431)
- LENOX SAW HOLE 3/4"" BIMETAL (2060577)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-36)
- DIAMOND FARRIER Bellota Mini Rasp 13" (3838)
- URREA Flat bastard file 6" (UFPB6)
- URREA Heavy duty triangular file 6" (UFTP6)
- URREA Regular triangular file 8" (UFTR8)
- URREA Flat smooth file 10" (UFPM10)
- URREA Half round wood rasp files 10" (UFME10)
- URREA Flat bastard file 10" (UFPB10)
- SIMONDS Round File, American, Round, Bastard, 8in L (78398600)
- Urrea Cutting and Shaping Tools