Shop All Hacksaw and Coping Saw Blades
Urrea
Fixed plastic hacksaw 12"
Mfr # 354P
Zoro # G0334154
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Material Plastic
- Blade Length 12"
- Blade Width 5.71
- Includes Hacksaws
Product Information
- Brand Urrea
- MFR # 354P
- Zoro # G0334154
- UPC # 660731618303
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12" |
Blade Width | 5.71 |
Details
Item | Hacksaw |
Application | Heavy duty |
Material | Plastic |
Includes | Hacksaws |
Number of Pieces | 1 |
Handle material | Plastic |
Description
2 cutting angles 45O and 90O for added flexibility of cutting needs. High resistance plastic body. Front tumbgrip for better control. Blade length: 12”. Material: plastic. Blade: 12". Length: 16”. Cut angle: 90° and 45°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-181 Ball Jointer 3/4" With Wood Handle (21-181)
- IRWIN 7/8IN x 29IN - Bulk Power Pole Auger (47014)
- TOOLMATE Retractable Tool Tether and Anchor Mount (0KB6-9BA03)
- KIPP Ball Lock Pins, button head style, self-locking, stainless steel, inch (K0364.31COL24)
- URREA High tension hacksaw 12" (353AT)
- URREA Bimetalic Hacksaw blade 12"X24 (HB1224B)
- URREA Adjustable hacksaw 12" (352)
- URREA Urrea Adjustable Hacksaw Frame, 352, 15-1/2" Long, Holds 8, 10 & 12" Blades (352)
- URREA High tension bimaterial hacksaw 12" (353F)
- STANLEY Saw, Short Cut, 15 In (20-045)
- STANLEY Blade, Coping Saw, Pk4 (15-061)
- Urrea Hacksaw and Coping Saw Blades