Shop All Harnesses
Urrea
Fall protection harness high visibility 36/40
Mfr # USA9A
Zoro # G9704132
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13.78
- Length 9.65
- Includes Harness
- Strap Width 1-3/4"
- Harness Application Heavy duty
Product Information
Dimensions
Width | 13.78 |
Length | 9.65 |
Strap Width | 1-3/4" |
Details
Includes | Harness |
Item | Harness |
Harness Application | Heavy duty |
Webbing Material | Polyester |
Type | Fall arrest |
Weight Capacity | 140 kg |
Description
Absorb-edge “D” slide back. Band “Absorb-edge”, with seams that offer excellent resistance to abrasion, UV rays, alkaloids chemical. Reflective band. Harness Type: Fall protection, high visibility. Description: Full body size. Size: 36-40. Buckles raw-material: Steel with zinc bichromate coating, sealed silica. Tensile strength: 5,000 lb. Band width: 1-3/4”. D ring: back.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Authorized Personnel Only Sign - Bilingual, ESN370AB (ESN370AB)
- DYMO Rhino Flexible Nylon Industrial Label Tape, 0.75 in. x 11.5 ft, White/Black Print (18489)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (231BF-5)
- LITTLE GIANT Four Drum Spill Platfrm Cart, 15-1/2in H. (SSB-5151-6PY-FL)
- URREA Rescue harness 36/40 (USA8A)
- URREA Fall protection harness 36/40 (USA3A)
- URREA Fall protection harness 40/44 wt belt size (USA5B)
- URREA Fall protection harness 40/44 (USA3B)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H7IC1A3)
- 3M PROTECTA Full Body Harness, S, Polyester (1161556)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221103)
- Urrea Harnesses